DESCRIPTION

  • Bath Waste Rough-In Kit

Dearborn Brass Schedule 40 PVC Rough In Bath Waste & Overflow Drain in Plastic

DEAP7223RK

Manufacturer Part #: P7223RK

Material:

SPECIFICATIONS

Depth
3 in
Drain Body Material
Plastic
Height
3 in
Origin
Global
Type
DEAP7223RK
Weight
0.95
Width
3 in

Print

DOCUMENTS