DESCRIPTION

  • 17 gauge
  • Deep flange and brass nuts included
  • Semi-cast p-trap with cleanout

Dearborn Brass Semi-Cast Trap Flange with Brass Nut

DEA551

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
End Connection 2
Flanged
Gauge
17
Inside Diameter
1-1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS