Brass, Stainless Steel, Metal and Rubber Basket Strainer

You last purchased this on
 
Dearborn

Brass, Stainless Steel, Metal and Rubber Basket Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

Brass, Stainless Steel, Metal and Rubber Basket Strainer

  • Fast #
  • Part #DEAL7BN
  • Item #2146368
  • Manufacturer Part #L7BN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome plated threaded brass body
  • Reversible lock nut for make-up with cast iron sinks
  • Dearborn® DB1000 locking cup sink basket strainer is an economical duo strainer with all stainless steel construction designed to fit sinks with a 3-1/2 in. to 4 in. opening
  • Resists corrosion - Maintains new appearance
  • Brass nut
  • Includes metal post, heavy locknut, rubber stopper, extra thick washer, and machine cut threads
  • Neoprene rubber stopper
  • High-quality stainless steel 4-prong basket and 4-3/8 in. flange diameter
  • Designed for use in residential and commercial sinks
  • Easy installation and cleaning
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-3/4 in
Height:
3-1/4 in
IAPMO Listed -:
No
Material:
Brass, Stainless Steel, Metal, Rubber
Material Type:
Neoprene
Origin:
Global
Weight:
1 lb
Width:
4-1/4 in