DESCRIPTION

  • Certified for underground applications and as a manufactured joint without access panels
  • Compact, robust DZR brass body
  • Demount clip allows user to release the pipe from the fitting if mistake is made (Sold separately)
  • Design certified and agency listed
  • Design certified and listed to ASSE 1061/NSF 61
  • Designed for use in tubular drain applications
  • Fits copper tubing, and CTS CPVC and PEX tubing in any combination
  • Fittings certified to 200 PSI and 200° F (93°C)
  • Integral tube line for PEX installations included
  • Meets UPC, IPC and cUPC requirements

Dearborn Brass Slip Joint Bulk Washer

DEA7207

Diameter:

1-1/2 in

SPECIFICATIONS

Diameter
1-1/2 in
Material
Plastic
Material Type
Polyethylene

Starting at
$0.21
EACH
  • QUANTITY

DOCUMENTS