DESCRIPTION

  • Dearborn® Plastic Tubular End Outlet Tee are designed in multiple formats for use in tubular drain applications.

Dearborn Brass Slip Joint Polypropylene Tee

DEAA9185

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connection 3
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene