DESCRIPTION

  • Dearborn® Cast Brass Fittings are manufactured with a 90 degree slip joint elbow.

Dearborn Brass Solder Cast Brass 45 Degree Elbow

DEA1665SL2

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Brass