DESCRIPTION

  • Deep Locking Cup Sink Basket Strainer

Dearborn Brass Stainless Steel Basket Strainer

DEAR18

Diameter:

3-1/2 in

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
3-1/2 in
Length
2-3/4 in
Material
Stainless Steel

Starting at
$20.66
EACH
  • QUANTITY

DOCUMENTS