DESCRIPTION

  • A repair kit is available to fix small tears and punctures
  • Equipped with a special 30' inflation hose, read-back line and gauge
  • Threaded body strainer

Dearborn Brass Stainless Steel Plastic Post Basket Strainer

DEA11

Diameter:

3-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-1/2 in
Material
Stainless Steel

Starting at
$6.55
EACH
  • QUANTITY

DOCUMENTS