DESCRIPTION

  • Screw-in basket
  • Snap-N-Lock basket strainer

Dearborn Brass Stainless Steel Spin Lock Basket Strainer

DEA17

Diameter:

3-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-1/2 in
Material
Stainless Steel

Starting at
$15.56
EACH
  • QUANTITY

DOCUMENTS