DESCRIPTION

  • Dearborn® 1-1/2" Plastic Disposer Kits are designed in various configurations for use in tubular drain applications. Options include Premium True Blue Premium Washers for superior sealing.

Dearborn Brass Telescopic Disposer Kit Black

DEAA9100T

Fitting Sizes:

1-1/2 in x 1-1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM F-409
Color Finish
Black
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
IAPMO Listed
Yes

Starting at
$10.45
EACH
  • QUANTITY

DOCUMENTS