DESCRIPTION

  • Dearborn® Bath Waste Conversion Kits are available with a variety of stoppers and designer finishes, as well as with or without a cover plate.

Dearborn Brass UltraShine® Lift & Turn Drain in White

DEAK27WH

Manufacturer Part #: K27WH

Color/Finish

 

SPECIFICATIONS

Collection
UltraShine®
Depth
8 in
Drain Body Material
Plastic
Height
1 in
IAPMO Listed
No
Origin
Global
Type
Uni-Lift
Weight
0.9
Width
4-3/4 in

Print