DESCRIPTION

  • Dearborn® Plastic Tubular Uni-Lift Bath Waste is manufactured from durable polypropylene plastic and features a unit-lift stopper with chrome finish.

Dearborn Brass Uni-Lift Bath Waste and Overflow Drain

DEAP8227

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Material
Plastic
Material Type
Polypropylene

Starting at
$31.93
EACH
  • QUANTITY

DOCUMENTS