Frequently Purchased Together
Product Details
Product Details
- Designed for connection to a wall-connected sink drain system
- Polypropylene construction
- Super nuts feature full sized wings and longer threads
- Includes threaded PVC adapter
- Premium TPR Blue Washers provide superior seal
- Includes reducing washer
- Ground Joint (Bull nose) on wall tube
- Reversible J-bend
- P-Traps prevent sewer gases from getting into the home
- Available in white or black polypropylene
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 8 in
- Trap Material:
- Plastic
- Trap Material Type:
- Polypropylene
- Trap Size:
- 1-1/2 in