Brass Body Stainless Steel Basket Strainer Polished Chrome
Lucky 7 Brass Body Stainless Steel Basket Strainer Polished Chrome
Frequently Purchased Together
Product Details
- Reversible lock nut for make-up with cast iron sinks
- High-quality stainless steel stick post basket and 4-3/8” flange diameter
- Chrome Plated Threaded Brass Body
- Designed for use in residential and commercial sinks
- Resists corrosion - maintains new appearance
- Easy installation and cleaning
- Includes metal post, heavy locknut, rubber stopper, extra thick washer, and machine cut threads
- Neoprene Rubber Stopper
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- Collection:
- Lucky 7
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-3/4 in
- Drain Component Type:
- Strainer
- Height:
- 3-1/4 in
- Material:
- Stainless Steel
- Origin:
- Global
- Type:
- Standard
- Weight:
- 1 lb
- Width:
- 4-1/2 in