Plastic and Zinc Schedule 40 Waste and Overflow Drain
Plastic and Zinc Schedule 40 Waste and Overflow Drain
Frequently Purchased Together
Product Details
- Includes zinc spud
- Works with ABS material
- Schedule 40 bath waste rough-in half kits less trim includes an overflow elbow and drain elbow plus spud
- IAPMO approved
- Captive nut on Phillips head screw, so it cannot fall into tub drain
- Orienting grooves so the faceplate cannot spin
- Comprehensive installation guide provided with every kit
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed -:
- Yes
- Material:
- Plastic, Zinc
- Material Type:
- PVC
- Origin:
- Global
- Outlet Type:
- Solvent Weld
- Product Type:
- Bath Waste Rough-in Half Kit, Spud
- Schedule Class:
- 40
- Style:
- Traditional
- Weight:
- 0.46 lb