Trip Lever in Chrome Plated

Part #DEA4223  |  Item #55809  |  Manufacturer Part #4223

$5.37 EACH

Color/Finish: Chrome Plated

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Dearborn®’s Flush Levers are chrome plated with plastic/galvanized spud washer.

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

Depth: 8-1/4 in

Height: 5 in

IAPMO Listed: No

Origin: Domestic

WaterSense Labeled: No

Weight: 0.15

Width: 2-1/4 in