True Blue® 1-1/2 in. ABS Bath Waste Push-Pull Half Kit Drain with Spud in Brushed Nickel

Part #DEAA9940BN  |  Item #8027921  |  Manufacturer Part #A9940BN

Call for Pricing

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants.
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment.
  • Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head, making testing fast and reliable.
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks.
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal.
  • Pre-assembled components make installation quicker, so you can go from box to test faster.

Specifications

ASME Specifications: Yes

Application: Commercial, Residential

Collection: True Blue®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Connection Type: Solvent Weld

Depth: 8-1/2 in

Fits Pipe Size: 1-1/2 in

Flow Rate: 10.95 gpm

Height: 3-3/4 in

High Pressure: 17

IAPMO Listed: Yes

Material: Plastic

Material Type: ABS

Outlet Type: NPSM

Overflow Included Yes or No: Yes

Plug Diameter: Yes

Product Type: Half Kit, Test Kit

Schedule Class: 40

Weight: 1.5

Width: 7 in