Dearborn®
True Blue® 1-1/2 in. ABS Bath Waste Push-Pull Half Kit Drain with Spud in Oil Rubbed Bronze
Part #DEAA9940RB | Item #8027933 | Manufacturer Part #A9940RB
How to get it:
Product Details
- Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants.
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment.
- Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head, making testing fast and reliable.
- Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks.
- Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal.
- Pre-assembled components make installation quicker, so you can go from box to test faster.
Documents
Specifications
ASME Specifications: Yes
Application: Commercial, Residential
Collection: True Blue®
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Connection Type: Solvent Weld
Depth: 8-1/2 in
Fits Pipe Size: 1-1/2 in
Flow Rate: 10.95 gpm
Height: 3-3/4 in
High Pressure: 17
IAPMO Listed: Yes
Material: Plastic
Material Type: ABS
Outlet Type: NPSM
Overflow Included Yes or No: Yes
Plug Diameter: Yes
Product Type: Half Kit, Test Kit
Schedule Class: 40
Weight: 1.5
Width: 7 in
-
Call for Pricing
-
Call for Pricing