True Blue® ABS Lift & Turn Drain in Chrome

Part #DA9860CP  |  Item #7653359  |  Manufacturer Part #A9860CP

$47.57 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants.
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment.
  • Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head, making testing fast and reliable.
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks.
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal.
  • Pre-assembled components make installation quicker, so you can go from box to test faster.
  • Full Kits come with PVC/ABS Overflow Pipe, Drain Pipe, and Sanitary Tee

Specifications

ASME Specifications: Yes

Application: Commercial, Residential

Collection: True Blue®

Color Finish: Chrome

Color Finish Category: Chromes

Connecting Pipe: Rigid

Connection Type: Solvent Weld

Depth: 12-63/100 in

Drain Body Material: Plastic

Drain Body Material Type: ABS

Fits Pipe Size: 1-1/2 in

Flow Rate: 10.95 gpm

Height: 4-1/2 in

High Pressure: 17

IAPMO Listed: Yes

Material: Plastic

Material Type: ABS

Overflow Included Yes or No: Yes

Pipe Diameter: 1-1/2 in

Plug Diameter: Yes

Schedule Class: 40

Thread Size: 11.5 mm

Thread Type: NPSM

Trim Only: No

WaterSense Labeled: No

Weight: 1.302

Width: 6-3/4 in