ABS Lift & Turn Drain in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #A9960RBPS
True Blue® ABS Lift & Turn Drain in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment.
- Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head, making testing fast and reliable.
- Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants.
- Pre-assembled components make installation quicker, so you can go from box to test faster.
- Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal.
- Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks.
Specifications
- ASME:
- Yes
- Application:
- Commercial, Residential
- Collection:
- True Blue®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connection Type:
- Solvent Weld
- Depth:
- 8-1/2 in
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Fits Pipe Size:
- 1-1/2 in
- Flow Rate:
- 10.95 gpm
- Height:
- 3-3/4 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- Overflow Included:
- Yes
- Plug Included:
- Yes
- Pressure - Maximum:
- 17 psi
- Schedule Class:
- 40
- Thread Length:
- 1.5
- Thread Type:
- NPSM
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 1.38 lb
- Width:
- 7 in