Bath Waste Trim Kit Toe-Tap Stopper in Oil Rubbed Bronze
True Blue® Bath Waste Trim Kit Toe-Tap Stopper in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
- Use with True Blue rough kits for complete installation
- Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants
- Available in full, half rough or trim kits with options for ABS or PVC and multiple finishes and stoppers
- Pre-assembled components make installation quicker, so you can go from box to test faster
- Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal
Specifications
- ASME:
- ASME A112.18.2 2015
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- A9970, A9975, P9970, P9975
- Collection:
- True Blue®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 5 in
- Drain Body Material:
- Brass
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- Origin:
- Global
- Overflow Included:
- Yes
- Plug Included:
- Yes
- Product Type:
- Trim Kit
- Weight:
- 0.45 lb
- Width:
- 5 in