Rubber Test Plug in Blue
True Blue® Rubber Test Plug in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
- Test plugs install with a 1/4 turn and are approved for testing up to 40 ft of head. Makes testing fast and reliable
- Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants
- Pre-assembled components make installation quicker, so you can go from box to test faster
- Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal
- Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
Documents
Specifications
- Collection:
- True Blue®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- IAPMO Listed -:
- No
- Material:
- Rubber
- Product Type:
- Test Plug
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.13 lb