Escutcheon in Oil Rubbed Bronze
True Blue® Escutcheon in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
- Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head, making testing fast and reliable
- Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants
- Pre-assembled components make installation quicker, so you can go from box to test faster
- Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal
- Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- True Blue®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Overflow Face Plate