Plastic Lift & Turn Drain in Chrome
True Blue® Plastic Lift & Turn Drain in Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
- Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head, making testing fast and reliable
- Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants
- Pre-assembled components make installation quicker, so you can go from box to test faster
- Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal
- Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
Specifications
- ASME:
- ASME A112.18.2 2015
- CSA Certified:
- CSA B125.2 2015
- Collection:
- True Blue®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fits Pipe Size:
- 1-1/2 in
- Flow Rate:
- 10.95 gpm
- IAPMO Listed -:
- Yes
- Material:
- Brass, Plastic
- Material Type:
- PVC
- Plug Included:
- Yes
- Product Type:
- Half Kit
- Schedule Class:
- 40
- Thread Size:
- 11.5 mm
- Thread Type:
- NPSM
- Width:
- 3-3/4 in
- cUPC Certified:
- Yes