PVC Bath Waste Half Kit with Toe-Tap Stopper with Test Kit in Oil Rubbed Bronze
True Blue® PVC Bath Waste Half Kit with Toe-Tap Stopper with Test Kit in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
- Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head, making testing fast and reliable.
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses.
- Finished drain spuds can accept a trim veneer for easy finish changes and replacement.
- Pre-assembled components make installation quicker, so you can go from box to test faster
- Available in matte black, white, brushed nickel, oil-rubbed bronze and chrome spud finishes
- Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal.
- Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks.
- For warranty product details, refer to the Oatey Limited Warranty document
Specifications
- ASME:
- Yes
- Application:
- Commercial, Residential
- Collection:
- True Blue®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connection Type:
- Solvent Weld
- Depth:
- 8-1/2 in
- Fits Pipe Size:
- 1-1/2 in
- Flow Rate:
- 10.95 gpm
- Height:
- 3-3/4 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Outlet Type:
- NPSM
- Overflow Included:
- Yes
- Plug Included:
- Yes
- Pressure - High:
- 17
- Product Type:
- Half Kit, Test Kit
- Schedule Class:
- 40
- Weight:
- 1.5 lb
- Width:
- 7 in