UltraShine® Brass Lift & Turn Drain in Satin Nickel

Part #DEAK75TSN  |  Item #2146476  |  Manufacturer Part #K75TSN

$69.43 EACH

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Color-coordinated spud included

Documents

Specifications

Collection: UltraShine®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 3-1/4 in

Drain Body Material: Plastic

Drain Body Material Type: PVC

Height: 3 in

Origin: Global

Thread Type: Coarse

Weight: 0.65

Width: 3 in