UltraShine® Waste and Overflow Drain Tabletop Satin Nickel

Part #DEAK74TSN  |  Item #2240864  |  Manufacturer Part #K74TSN

$70.13 EACH

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Dearborn® Bath Waste Trim Kits feature a faceplate and stopper assembly (spud) in various designer finishes.

Specifications

Collection: UltraShine®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 3-3/4 in

Drain Body Material: Plastic

Drain Body Material Type: PVC

Height: 2-1/4 in

Origin: Global

Product Type: Touch Toe

Weight: 0.45

Width: 2-3/4 in