DESCRIPTION

  • Cartridge is 1.6 L
  • Contains skin conditioners to improve hydration and prevent drying of the skin
  • Green Seal™ certified
  • High quality, quick rinsing foam soap leaves no residue
  • Pleasant scent

DEB USA Refresh™ Foam Hand Wash (Case of 4)

DAZULC

Size:

1.6 L

SPECIFICATIONS

Application
Hand Cleaning
Collection
Refresh™
Color Finish
Blue
Color Finish Category
Blues
Package Quantity
Case of 4
Size
1.6 L
Type
Foam Washer

Starting at
$104.99
per CASE
  • QUANTITY