DESCRIPTION

  • Cartridge is 1 L
  • Contains skin conditioners to improve hydration and prevent drying of the skin
  • Green Seal™ certified
  • High quality, quick rinsing foam soap leaves no residue
  • Pleasant scent

DEB USA Refresh™ Foam Hand Wash (Case of 6)

DAZUL

Size:

1 L

SPECIFICATIONS

Application
Hand Sanitizer
Collection
Refresh™
Color Finish
Blue
Color Finish Category
Blues
Size
1 L
Type
Foam Washer

Starting at
$49.99
per CASE
  • QUANTITY

DOCUMENTS