DESCRIPTION

  • Cherry scented
  • Dual sided
  • For the gentle removal of extra heavy-duty contamination without using water

DEB USA Kresto® 12 in. Industrial Hand Wiper

DKCW70W

Package Quantity:

70

SPECIFICATIONS

Collection
Kresto®
Color Finish
Red
Length
12 in
Package Quantity
70
Width
10 in

Starting at
$9.99
EACH
  • QUANTITY