DESCRIPTION

  • Cartridge is 1.2 L
  • Dye and perfume-free, with moisturizers
  • Ideal for schools, health institutions and other areas where alcohol-based and flammable products are a concern
  • Use without water to kill 99.99% of many common germs in 30 seconds

DEB USA InstantFoam® Non-Alcohol Hand Sanitizer (Case of 3)

DAFSTF

Size:

1.2 L

SPECIFICATIONS

Application
Hand Cleaning
Collection
InstantFoam®
Color Finish
Clear
Color Finish Category
Clear
Package Quantity
Case of 3
Size
1.2 L
Type
Foam Sanitizer

Starting at
$64.99
per CASE
  • QUANTITY

DOCUMENTS