DESCRIPTION

  • Durable plastic components guarantee product for life
  • Universal dispenser for all 1 liter products

DEB USA Plastic Universal Dispenser in Black and Polished Chrome

DTBKDS

Capacity:

1 L

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Capacity
1 L
Color Finish
Black, Polished Chrome
Color Finish Category
Blacks
IAPMO Listed
No
Material
Plastic

Starting at
$0.01
EACH
  • QUANTITY