DESCRIPTION

  • Durable plastic components guarantee product for life
  • Universal dispenser for all 1 liter products

DEB USA Proline Curve Plastic Universal Dispenser in White and Polished Chrome

DTWHDS

Capacity:

1 L

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Capacity
1 L
Collection
Proline Curve
Color Finish
Polished Chrome, White
Color Finish Category
Whites
IAPMO Listed
No
Material
Plastic

Starting at
$0.01
EACH
  • QUANTITY