DESCRIPTION

  • Cartridge is 1.2 L
  • Contains skin conditioners to improve hydration and prevent drying of the skin
  • Green Seal™ certified
  • High quality, quick rinsing foam soap leaves no residue
  • Pleasant scent

DEB USA Refresh™ Touchfree Antibacterial Foam Hand Wash (Case of 3)

DAZUTF

Size:

1.2 L

SPECIFICATIONS

Application
Hand Cleaning
Collection
Refresh™
Color Finish
Blue
Color Finish Category
Blues
Package Quantity
Case of 3
Size
1.2 L
Type
Foam Washer

Starting at
$57.99
per CASE
  • QUANTITY

DOCUMENTS