DESCRIPTION

  • Cartridge is 1.2 L
  • Clear, colorless liquid instantly converts to foam lather
  • Contains skin conditioners to improve skin hydration and prevent drying
  • Dye and perfume-free formula reduces the risk of allergic reactions and skin irritation
  • Green Seal™ certified

DEB USA Refresh™ Touchfree Foam Hand Wash in Clear (Case of 3)

DCLRTF

Size:

1.2 L

SPECIFICATIONS

Application
Hand Cleaning
Collection
Refresh™
Color Finish
Clear
Color Finish Category
Clear
Package Quantity
Case of 3
Size
1.2 L
Type
Foam

Starting at
$57.99
per CASE
  • QUANTITY