DESCRIPTION

  • Built-in lights indicate need for refills and battery change
  • Cost effective by delivering a precise amount of product for each application
  • Easy, flexible installation
  • Uses D cell batteries and has a battery life of 3 years

DEB USA CF Ultra™ Ultra Dispenser

DCTFC

Capacity:

1.6 ltr

SPECIFICATIONS

ADA Compliant
No
Application
Hand Cleaning
CARB OTC LEED Compliant
No
Capacity
1.6 ltr
Collection
CF Ultra™
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Power Source
Battery

Starting at
$39.99
EACH
  • QUANTITY