6 - 6-1/4 DEBRIS Cap With Green Handle
Debris Caps™ 6 - 6-1/4 DEBRIS Cap With Green Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These caps fit a wide variety of boxes and sizes
- The Debris Cap™ can also be purchased with a Lockout Mechanism that will conform this product to OSHA lockout compliance
- The Debris Cap™ is a simple, cost effective solution to keeping pipes and valves dirt free
Specifications
- Collection:
- Debris Caps™
- Fits Pipe Size:
- 6 in - 6-1/4 in
- Product Type:
- Cap
- Type:
- SDC456GR
- Waterworks Application:
- Water