Dechlor Strip 6 in. x 36 in. Black
Dechlor Strip 6 in. x 36 in. Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Great for emergencies where other dechlorination devices aren't practical
- Heavy duty, reinforced polyester/nylon material with grommets
- Reusable and simple to use
- For use with most dechlorination tablets
Specifications
- Capacity:
- 6 Tablets
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 36 in
- MA Approved -:
- No
- Material:
- Plastic, Fabric
- Material Type:
- Polyester, Nylon
- Product Type:
- Dechlor Strip
- WaterSense Labeled:
- No