DESCRIPTION

  • Pedestal sold separately

Deco Lav Simply Stainless™ 1-Bowl Square Pipeolet Vessel

D1285P

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3-2000
Bowl Size Single Or Left
17 in x 17 in x 5-1/2 in
CSA Certified
CSA B45.0-02, CSA B45.4-02
Collection
Simply Stainless™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Installation Type
Above Counter
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
17 in x 17 in x 5-63/100 in
Shape
Square

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY