DESCRIPTION

  • Pedestal sold separately
  • Rectangular vessel

DECOLAV® Simply Stainless™ 1-Bowl Square Vessel with Faucet

D12801B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3-2000
Bowl Size Single Or Left
15-3/8 in x 12-5/8 in x 5-9/16 in
CSA Certified
CSA B45.0-02, CSA B45.4-02
Collection
Simply Stainless™
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
Installation Type
Above Counter
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
17-1/5 in x 17-1/5 in x 6 in
Shape
Square

Starting at
Call for Pricing
  • QUANTITY