DESCRIPTION

  • Available in a variety of shapes and colors
  • Easy to clean
  • Simple to install
  • Tempered glass thickness: 19mm
  • Without overflow

DECOLAV® Translucence™ 1-Hole Glass Vessel Oval Lavatory Sink

D1129T

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Translucence™
Color Finish
White
Color Finish Category
Whites
Depth
15 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
5-1/2 in
Installation Type
Above Counter
Material
Tempered Glass
Number Of Bowls
1
Overall Sink Size
20 in x 15 in
Shape
Oval
Width
20 in

Starting at
$258.0
EACH
  • QUANTITY