DESCRIPTION

  • Available in a variety of finishes
  • Designed for easy vessel installation and removal
  • For use with above counter vessels
  • For use with counters up to 2" thick
  • Made of solid brass construction for extra strength

DECOLAV® 13 in. Remover Mounting Ring and Drain

D9031

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Diameter
3-1/4 in
Height
8-5/8 in
Installation Type
Above Console Mount
Length
8-5/8 in
Material
Brass
Width
3 in

Starting at
Call for Pricing
  • QUANTITY