DESCRIPTION

  • Adds elegance to any bathroom
  • Easy to clean
  • Round double-walled stainless steel vessel with overflow

DECOLAV® Simply Stainless™ 15-1/2 in. Round Stainless Steel Above Counter Lavatory with Overflow

D1228

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Simply Stainless™
Color Finish
Brushed Metallic
Color Finish Category
Stainless Steel
Depth
15-1/2 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
6 in
Installation Type
Above Counter
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
15-1/2 in x 15-1/2 in
Shape
Round
Width
15-1/2 in

Starting at
$404.55
EACH
  • QUANTITY