DESCRIPTION

  • 20 gauge stainless steel
  • Bowl depth: 5 5/8"
  • Polished
  • With overflow

DECOLAV® Teanna 15 in. Round Stainless Steel Lavatory

D1201

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Teanna
Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Depth
5-3/4 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Installation Type
Drop-In
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
15 in x 15 in
Shape
Round

Starting at
$187.48
EACH
  • QUANTITY