DESCRIPTION

  • 18 gauge, type 304 nickel bearing stainless steel
  • Bowl size: 18 9/16" x 12 1/2" x 5 15/16"
  • Lustrous highlighted satin finish
  • Sound Guard® undercoating

Deco Lav Classically Redefined™ 16-1/2 x 6-1/2 in. Ceramic Vessal with Overflow

D1435CWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
18-9/16 in x 12-1/2 in x 5-15/16 in
Collection
Classically Redefined™
Color Finish
Ceramic White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Installation Type
Above Counter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
16-1/2 in x 6-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$142.76
EACH
  • QUANTITY