DESCRIPTION

  • Adds elegance to any bathroom
  • Easy to clean

DECOLAV® Simply Stainless™ 16 in. Round Stainless Steel Lavatory

D1220

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
14-1/2 in x 14-1/2 in x 7-1/4 in
Collection
Simply Stainless™
Color Finish
Steel
Color Finish Category
Stainless Steel
Depth
6-3/4 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
6-3/4 in
Installation Type
Drop-In, Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
16-1/4 in x 16-1/4 in
Shape
Round
Width
16-1/4 in

Starting at
Call for Pricing
  • QUANTITY