DESCRIPTION

  • Glazed and fired for durability and stain resistance
  • No faucet drilling
  • Rounded shape narrows to the base
  • Without overflow

DECOLAV® Classically Redefined™ 17-1/2 in. Round Above Counter Lavatory

D1467CWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Classically Redefined™
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
5-1/2 in
Installation Type
Above Counter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
17-1/5 in x 5-19/50 in
Shape
Round
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY