DESCRIPTION

  • Round, undermount 12mm glass lavatory will give a dramatic and vibrant look to any bathroom

Deco Lav Translucence™ 17-3/4 in. 12mm Round Tempered Glass Undermount Lavatory

D1000TUF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Translucence™
Color Finish
Frosted Crystal
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Glass
Number Of Bowls
1
Overall Sink Size
17-3/4 in x 17-3/4 in x 5 in
Shape
Round

Starting at
$150.5
EACH
  • QUANTITY