DESCRIPTION

  • Adds elegance to any bathroom
  • Easy to clean
  • Tempered glass thickness: 12mm

DECOLAV® Translucence™ 17 in. 12mm Round Tempered Glass Vessel

D1112TT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Translucence™
Color Finish
Black
Color Finish Category
Blacks
Depth
17 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Height
5-1/2 in
Installation Type
Above Counter
Material
Tempered Glass
Number Of Bowls
1
Overall Sink Size
17 in x 17 in
Shape
Round
Width
17 in

Starting at
$154.8
EACH
  • QUANTITY