DESCRIPTION

  • Glazed and fired for durability and stain resistance
  • No faucet drilling
  • Without overflow

DECOLAV® Classically Redefined™ 17 in. Square Above Counter Lavatory

D1464CWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Classically Redefined™
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
Height
4 in
Installation Type
Above Counter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
17-1/2 in x 17-1/2 in
Shape
Square
Width
17-1/2 in

Starting at
$280.71
EACH
  • QUANTITY